LED High Bay, 240 Watt, 34800 Lumen, 5000K, 347-480V

Item #: 2133204

Cat #: UFOHIBA2A/240HUVD850/BL

UPC: 046135623356

Call for price
Company wide:
0 in stock
Documents & Guides
ValueLED UFO High Bay, 240 Watt, 34800 Lumen, 5000K, 80 CRI, 347-480 Volt, 0-10V Dimming, Black Painted Finish *Sylvania Product #62335* *Sylvania Part # 62335*

Overview

ValueLED UFO High Bay, 240 Watt, 34800 Lumen, 5000K, 80 CRI, 347-480 Volt, 0-10V Dimming, Black Painted Finish *Sylvania Product #62335* *Sylvania Part # 62335*

An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO 2A High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.

Also known as: 046135623356, UFOHIBA2A/240HUVD850/BL, LDVUFOHIBA2A240HUV

Specifications

Wattage: 240
Color Temperature: 5000 (Bright White)
Light Technology: LED
Dimmable: Yes
Volts AC: 347 - 480
Wattage: 240
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Dimmable: Yes