
4' T8 LED,1800Lm, Selectable CCT
Item #: 2133201
Cat #: LED12T8L48FGPDIM8SC12BF
UPC: 046135418785
Company wide:
0
in stock
Documents & Guides
LED UL Type B (Ballast Bypass) T8 Lamp: 4 Foot, 12 Watt, 1800 Lumen, Selectable CCT: 3000K/3500K/4100K/5000K/6500K, >80CRI, 120-277 Volt, Dimmable, Shatter Resistant PET Coated Glass. *Sylvania Item # 41878* *Sylvania Part # LED12T8L48FGPDIM8SC12BF*
Overview
LED UL Type B (Ballast Bypass) T8 Lamp: 4 Foot, 12 Watt, 1800 Lumen, Selectable CCT: 3000K/3500K/4100K/5000K/6500K, >80CRI, 120-277 Volt, Dimmable, Shatter Resistant PET Coated Glass. *Sylvania Item # 41878* *Sylvania Part # LED12T8L48FGPDIM8SC12BF*
LEDlescent T8 Ballast-Free lamps provide a CCT selectable feature that allows for selecting a desired color temperature ranging from 3000K to 6500K.
Also known as: 046135418785, LED12T8L48FGPDIM8SC12BF, LDVLED12T8L48FGPDI
Specifications
| Color Temperature: | 4100 (Cool White), 6500 (Daylight), 3000 (Warm White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 1800 |
| Wattage: | 12 |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Material: | Safety Coated Glass |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4100 (Cool White), 6500 (Daylight), 3000 (Warm White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 12 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1800 |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Material: | Safety Coated Glass |