
45/65/80W LED Wallpack, 30/40/50K, Bronze
Item #: 2133192
Cat #: WALPAKN7A/S080UNVD8SC2/BZ/P
UPC: 046135625237
Company wide:
0
in stock
Documents & Guides
LED Non-Cutoff Wallpack, Selectable Wattage: 45/65/80, Selectable Lumen: 6075/8775/11000, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Photocell, Bronze Finish, Replaces up to 250W HPS, 1 per SKU, 1 per Case *Sylvania Product Code 62523* *Sylvania Part # 62523*
Overview
LED Non-Cutoff Wallpack, Selectable Wattage: 45/65/80, Selectable Lumen: 6075/8775/11000, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Photocell, Bronze Finish, Replaces up to 250W HPS, 1 per SKU, 1 per Case *Sylvania Product Code 62523* *Sylvania Part # 62523*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 78% in energy savings.
Also known as: 046135625237, WALPAKN7A/S080UNVD8SC2/BZ/P, LDVWALPAKN7AS080UN
Features & Benefits
- DLC Premium listing and lumen selectability provide high energy efficacy and optimize this product for utility rebates
- Traditional sizes allow for lowered installation costs
- Up to 151 LPW
- Energy savings up to 78%
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 45, 65, 80, Selectable |
| IP/NEMA Rating: | IP65 |
| Color: | Bronze |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| IP/NEMA Rating: | IP65 |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 45, 65, 80, Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Lumens: | Selectable |