LED Selectable Round High Bay

Item #: 2133158

Cat #: IRHS18-30L

UPC: 765364047817

$ 253.09 EA
Company wide:
0 in stock
Documents & Guides
LED Round High Bay, Selectable Wattage: 135/180/251, Selectable Color Temperature: 4000K/4500K/5000K, Lumens: 18090-34253 (depending on wattage/color selected), AC Input: 120/208/240/277V, 80CRI, 0-10V Dimming, 6’ Power cord included, IP65 Rated, Black Finish.

Overview

LED Round High Bay, Selectable Wattage: 135/180/251, Selectable Color Temperature: 4000K/4500K/5000K, Lumens: 18090-34253 (depending on wattage/color selected), AC Input: 120/208/240/277V, 80CRI, 0-10V Dimming, 6’ Power cord included, IP65 Rated, Black Finish.
Also known as: 765364047817, IRHS18-30L, ATAIRHS1830L

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable
Lumens: 30000, 18000
Color: Black
Color Rendering Index (CRI): 80
Type: LED Fixture, 0-10V Dimming
Wattage: 179
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable
Color: Black
Type: LED Fixture, 0-10V Dimming
Dimmable: Yes
Lumens: 30000, 18000
Color Rendering Index (CRI): 80
Wattage: 179
Volts AC Range: 120 - 277