
0-10V TO PHASE ADAPTIVE CONVERTER
Item #: 2133033
Cat #: BF-SDS10V-AST
UPC: 754182949038
Company wide:
0
in stock
Documents & Guides
0-10V To Phase Adaptive Converter: 120-277VAC; 60Hz, Power: 750W at 120VAC & 1300W at 277VAC.
Overview
0-10V To Phase Adaptive Converter: 120-277VAC; 60Hz, Power: 750W at 120VAC & 1300W at 277VAC.
The BF-SDS10V-AST takes a 0-10V dimming signal and a fixed line
voltage input and converts it to a phase-adaptive dimmed output for up to 1300W for a 277V load and 750W for a 120V load. The dimming type used (forward phase or reverse phase) is automatically selected by the BF-SDS10V-AST for optimal dimming performance. The BFSDS10V-AST has a built-in slotted mounting bracket for surface mounting and is rated for install in plenum spaces.
Also known as: 754182949038, BF-SDS10V-AST, WATBFSDS10VAST
Specifications
No Specifications Available