7.5 WATT LED RETROFIT DOWNLIGHT GIMBALED 120 VOLT CCT SELECTABLE BLACK FINISH

Item #: 2132950

Cat #: S11854

UPC: 045923118548

$ 43.81 EA
Company wide:
14 in stock
7.5 WATT LED RETROFIT DOWNLIGHT GIMBALED 120 VOLT CCT SELECTABLE BLACK FINISH

Overview

7.5 WATT LED RETROFIT DOWNLIGHT GIMBALED 120 VOLT CCT SELECTABLE BLACK FINISH
Also known as: 045923118548, S11854, SATS11854

Specifications

Lumens: 600
Size: 4 in
Volts AC: 120
Color: Black
Wattage: 7.500
Standards: California Proposition 65, California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 600
Volts AC: 120
Wattage: 7.500
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 4 in
Color: Black
Standards: California Proposition 65, California Title 20, California Title 24
Dimmable: Yes