12-2 (Solid) MC Glide, Blue Steel Armor, 250' (Blue, White)

Item #: 2132834

Cat #: S004B42T05

UPC: 077680355898

Company wide:
0 in stock
Documents & Guides
MC Glide Tuff™, 12 AWG Solid, 2 Conductor (Blue, White), Interlocked Lightweight Blue Galvanized Steel Armor, 12 AWG Ground (Green), 250 Foot Coil

Overview

MC Glide Tuff™, 12 AWG Solid, 2 Conductor (Blue, White), Interlocked Lightweight Blue Galvanized Steel Armor, 12 AWG Ground (Green), 250 Foot Coil

There’s a new cable in town. It’s called MC Glide Tuff™, but you’ll call it a miracle. No more backbreaking pulls. No more damaged studs. Just a smoother, faster experience. We completely rethought the profile of MC Glide™. It’s designed to glide through metal studs and ceilings with ease, without sacrificing flexibility or strength, so you can finish the job in half the time.

Also known as: 077680355898, S004B42T05, AFCS004B42T05

Specifications

Length: 250 ft
Color: Blue
Conductors: 2
Gauge: 12 AWG
Material: Steel
Length: 250 ft
Conductors: 2
Material: Steel
Color: Blue
Gauge: 12 AWG