8-IN-1 INSULATED SCREWDRIVER

Item #: 2132719

Cat #: 32584INSR

UPC: 092644326165

$ 29.97 EA
Company wide:
1 in stock
Documents & Guides
8-IN-1 INSULATED SCREWDRIVER

Overview

8-IN-1 INSULATED SCREWDRIVER

The Klein Tools insulated flip blade screwdriver is designed for precision work and features 4 interchangeable blades with 8 different sizes for ultimate convenience. Sliding collar, auto-eject mechanism allows users to flip the blade and change out sizes seamlessly. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw fasteners. The rotating cap and Klein's exclusive Cushion-Grip™ handle offer outstanding comfort and control. The thick, bright orange outer coating is flame and impact resistant to protect from electric shock. When blade and handle are combined this screwdriver meets ASTM F1505-16 and IEC 60900 standards for insulated tools.

Also known as: 092644326165, 32584INSR, KLE32584INSR

Features & Benefits

  • Precision Insulated Screwdriver Set with 1000V rated insulation featuring flip blades
  • Includes #00 and #0 Phillips, 3/32-Inch and 1/8-Inch slotted, and T7H, T8H, T10H, and T15H tamperproof TORX® tips
  • When combined, handle and blade have a 1000V insulated rating and meet or exceed ASTM F1505-16 and IEC 60900
  • Interchangeable blade locks securely into handle and allows for quick, easy changeouts
  • Cushion-Grip™ handle for greater torque and comfort, spin cap for increased control

Specifications

Type: Insulated
Type: Insulated