11" 18W LED Round Fixture, 27-50K, 120V

Item #: 2132650

Cat #: FM119S1EWHR

UPC: 080083257706

$ 61.76 EA
Company wide:
0 in stock
Documents & Guides
11 Inch LED Round Flush Mount Fixture, 18 Watt, 120V, 1250 Lumens, Selectable 2700K/3000K/3500K/4000K/5000K, 93 CRI, Dimmable

Overview

11 Inch LED Round Flush Mount Fixture, 18 Watt, 120V, 1250 Lumens, Selectable 2700K/3000K/3500K/4000K/5000K, 93 CRI, Dimmable
Also known as: 080083257706, FM119S1EWHR, HALFM119S1EWHR

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 1250
Wattage: 18
Volts AC: 120
Diameter: 11 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 18
Diameter: 11 in
Dimmable: Yes
Lumens: 1250
Volts AC: 120
Light Technology: LED