LED UFO High Bay 100W/5000K, White

Item #: 2132620

Cat #: 65-792R2

UPC: 045923648229

Company wide:
0 in stock
Documents & Guides
100 Watt UFO LED High Bay; 5000K; 14400 Lumens; 120-277 Volt; White Finish

Overview

100 Watt UFO LED High Bay; 5000K; 14400 Lumens; 120-277 Volt; White Finish

SATCO|NUVO's 100-watt, 5000K, white UFO LED High Bay offers superior value and meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities, 6KV surge protection, is wet location rated, and is also DLC Premium 5.1 listed.

Also known as: 045923648229, 65-792R2, SAT65792R2

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Color Rendering Index (CRI): 80
Color: White
Type: Wet Location
Shape: Round
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Type: Wet Location
Dimmable: Yes
Standards: DLC Listed (Premium)
Wattage: 100
Color: White
Shape: Round
Volts AC Range: 120 - 277