ULTRA BRIGHT UTILITY LAMP 36 WATT PS30 LED DIMMABLE WHITE FINISH MOGUL BASE 5000K 120 VOLT HIGH LUME

Item #: 2132594

Cat #: S11485

UPC: 045923114854

$ 29.88 EA
Company wide:
0 in stock
Documents & Guides
ULTRA BRIGHT UTILITY LAMP 36 WATT PS30 LED DIMMABLE WHITE FINISH MOGUL BASE 5000K 120 VOLT HIGH LUMEN

Overview

ULTRA BRIGHT UTILITY LAMP 36 WATT PS30 LED DIMMABLE WHITE FINISH MOGUL BASE 5000K 120 VOLT HIGH LUMEN

Satco's new line of high lumen PS30 lamps use advanced LED technologies to deliver more lumens and the perfect ambiance in larger, more open venues. These lamps are designed specifically for high-ceiling, large commercial and hospitality spaces and larger residential applications including restaurants, hospitals, libraries, houses of worship and offices - almost anywhere more light is required. They are the preferred replacement for older CFL and incandescent technologies providing increased efficiency and reduced maintenance.

Also known as: 045923114854, S11485, SATS11485

Features & Benefits

  • Up to 300 Watt incandescent replacement using only 36 Watts
  • High efficiency at 125 lumens per watt
  • Wide 220 degree beam angle
  • Damp Location Rated
  • Rated for 15,000 hours of use

Specifications

Shape: PS30 (Pear Straight)
Color Temperature: 5000 (Bright White)
Wattage: 36
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: PS30 (Pear Straight)
Wattage: 36
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90