EZ Series Vertical Conduit Seal-Off

Item #: 2132586

Cat #: EZ3S

UPC: 783936185521

$ 64.45 EA
Clearance
Price good while supplies last
Company wide:
86 in stock
Documents & Guides
EZ Series Vertical Conduit Seal-Off with Preinstalled Dam Solution, 1" Hub Size, Zinc Plated Steel

Overview

EZ Series Vertical Conduit Seal-Off with Preinstalled Dam Solution, 1" Hub Size, Zinc Plated Steel

Killark’s EZ Seal offers the fastest and safest way to pour a seal fitting for hazardous classified electrical conduit systems. Its revolutionary and unconventional design offers virtually zero preparation prior to pouring the seal. The EZ Seal is the only seal-off on the market that allows the installer 360 degrees of unimpeded access to the conductors with minimal packing fiber required to dam the seal due to a preinstalled solution. No more tooling or frustrating attempts to separate the wires during the prepping process due to little spacing. Use everyone’s favorite two-part epoxy resin, CELOX™ as the compound solution for fastest results.

Also known as: 783936185521, EZ3S, KILEZ3S

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel