1" Aluminum Seal Fitting

Item #: 2132585

Cat #: EZ3

UPC: 783936185491

$ 17.74 EA
Company wide:
99 in stock
Documents & Guides
1 Inch Aluminum Seal Fitting, 360° Unimpeded Access To Potting Chamber Allowing Simplified Inspection And Compound Pouring

Overview

1 Inch Aluminum Seal Fitting, 360° Unimpeded Access To Potting Chamber Allowing Simplified Inspection And Compound Pouring

Killark’s EZ Seal offers the fastest and safest way to pour a seal fitting for hazardous classified electrical conduit systems. Its revolutionary and unconventional design offers virtually zero preparation prior to pouring the seal. The EZ Seal is the only seal-off on the market that allows the installer 360 degrees of unimpeded access to the conductors with minimal packing fiber required to dam the seal due to a preinstalled solution. No more tooling or frustrating attempts to separate the wires during the prepping process due to little spacing. Use everyone’s favorite two-part epoxy resin, CELOX™ as the compound solution for fastest results.

Also known as: 783936185491, EZ3, KILEZ3

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum