1
more

Vertical Conduit Seal-Off with Preinstalled Dam Solution
Item #: 2132584
Cat #: EZ2S
UPC: 783936185514
$ 143.97 EA
Company wide:
0
in stock
Documents & Guides
EZ Series Vertical Conduit Seal-Off with Preinstalled Dam Solution, 3/4" Hub Size, Zinc Plated Steel
Overview
EZ Series Vertical Conduit Seal-Off with Preinstalled Dam Solution, 3/4" Hub Size, Zinc Plated Steel
Killark’s EZ Seal offers the fastest and safest way to pour a seal fitting for hazardous classified electrical conduit systems. Its revolutionary and unconventional design offers virtually zero preparation prior to pouring the seal. The EZ Seal is the only seal-off on the market that allows the installer 360 degrees of unimpeded access to the conductors with minimal packing fiber required to dam the seal due to a preinstalled solution. No more tooling or frustrating attempts to separate the wires during the prepping process due to little spacing. Use everyone’s favorite two-part epoxy resin, CELOX™ as the compound solution for fastest results.
Also known as: 783936185514, EZ2S, KILEZ2S
Specifications
| Material: | Steel |
| Size: | 3/4 in |
| Material: | Steel |
| Size: | 3/4 in |