RENEWABLE LINK 600V 30A RLS

Item #: 2132551

Cat #: RLS30

UPC: 068938730833

Call for price
Company wide:
0 in stock
Documents & Guides
RENEWABLE FUSE LINK600VAC 30A

Overview

RENEWABLE FUSE LINK600VAC 30A
Also known as: 068938730833, RLS30, MERRLS30

Specifications

Amps: 30
Amps: 30

Customer Reviews

No reviews for this product
(0)