3.3W A15 LED Vintage Lamp, Amber

Item #: 2132407

Cat #: 556555

UPC: 046677556556

Call for price
Company wide:
0 in stock
Documents & Guides
A15 LED Vintage Lamp, 3.3 Watt, 120V, 80 CRI, 200 Lumens, Color Temperature: 2000K, Medium Screw (E26) Base, Dimmable, Amber

Overview

A15 LED Vintage Lamp, 3.3 Watt, 120V, 80 CRI, 200 Lumens, Color Temperature: 2000K, Medium Screw (E26) Base, Dimmable, Amber
Also known as: 046677556556, 556555, PHI3.3A15VIN820E26

Specifications

Color: Amber
Base: Medium Screw (E26)
Shape: A15 (Arbitrary)
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 200
Color Temperature: 2000 (Warm White)
Dimmable: Yes
Color: Amber
Shape: A15 (Arbitrary)
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Base: Medium Screw (E26)
Material: Glass
Lumens: 200
Dimmable: Yes