10/4 VFD Cable, Black

Item #: 2132177

Cat #: 35681004D

UPC:

Company wide:
0 in stock
Documents & Guides
Segment, VFD Cables UL/CSA ; Series, VFD XLPE TR D ; Gauge/c, 10 AWG/4c ; mm2, 6 ; Conductors, tinned copper strands, class K

Overview

Segment, VFD Cables UL/CSA ; Series, VFD XLPE TR D ; Gauge/c, 10 AWG/4c ; mm2, 6 ; Conductors, tinned copper strands, class K
Also known as: 35681004D, SAB35681004D

Specifications

Gauge: 10 AWG
Material: Tinned Copper
Color: Black
Gauge: 10 AWG
Color: Black
Material: Tinned Copper