14/4-16/1 VFD Combo XLPE Cable, Black

Item #: 2132171

Cat #: 35691424D

UPC:

Company wide:
0 in stock
Documents & Guides
Tray and VFD Cables ; Segment, VFD Cables UL/CSA ; Series, VFD COMBO XLPE ; Gauge/c, 14 AWG/4c + 16 AWG/1pr ; mm2, 2.5 + 1.5.

Overview

Tray and VFD Cables ; Segment, VFD Cables UL/CSA ; Series, VFD COMBO XLPE ; Gauge/c, 14 AWG/4c + 16 AWG/1pr ; mm2, 2.5 + 1.5.
Also known as: 35691424D, SAB35691424D

Specifications

Material: Tinned Copper
Color: Black
Gauge: 14 AWG, 16 AWG
Material: Tinned Copper
Gauge: 14 AWG, 16 AWG
Color: Black