10/4 VFD Cable, Black

Item #: 2132166

Cat #: 35681004

UPC:

Company wide:
0 in stock
Documents & Guides
Segment, VFD Cables UL/CSA ; Series, VFD XLPE Auto TR ; Gauge/c, 10 AWG/4c ; mm2, 6 ; Conductors, Tinned Copper Strands, Class K

Overview

Segment, VFD Cables UL/CSA ; Series, VFD XLPE Auto TR ; Gauge/c, 10 AWG/4c ; mm2, 6 ; Conductors, Tinned Copper Strands, Class K
Also known as: 35681004, SAB35681004

Specifications

Gauge: 10 AWG
Material: Tinned Copper
Color: Black
Gauge: 10 AWG
Color: Black
Material: Tinned Copper