1
more

Split Grounding Bushing, 2-1/2" Diameter, 14 - 2/0 AWG, Zinc Die Cast
Item #: 2132158
Cat #: 556
UPC: 018997993120
$ 33.26 EA
Company wide:
14
in stock
Documents & Guides
Split Grounding Bushing, Threadless, 2-1/2 Inch Diameter, 14 - 2/0 AWG, Zinc Die Cast
Overview
Split Grounding Bushing, Threadless, 2-1/2 Inch Diameter, 14 - 2/0 AWG, Zinc Die Cast
Arlington’s 550 series zinc diecast split grounding bushings deliver convenience and time-savings. They’re split to allow the addition of a bushing AFTER conductors are installed in the conduit.
Also known as: 018997993120, 556, ARL556
Specifications
| Diameter: | 2 1/2 in |
| Allowable Gauge Range: | 14 - 2/0 |
| Material: | Zinc Die Cast |
| Insulation: | Insulated |
| Diameter: | 2 1/2 in |
| Material: | Zinc Die Cast |
| Allowable Gauge Range: | 14 - 2/0 |
| Insulation: | Insulated |