High Output Seamless Tape Light

Item #: 2132137

Cat #: HTL-COB-WH-100

UPC: 714176032993

$ 498.05 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
Documents & Guides
High Output Seamless Tape Light: 24V DC, 4000K, 100ft reel, 160Lm / ft, 4.5W / ft, IP54 Rated, 90+ CRI, Cuttable every 1.97", Max Run: 16.4'. 100ft Reels (IP54) Include: Attached 6ft Lead Wire / (5) TL-CONKIT / (5) TL-BLKS / (5) TL-2PWR-HD.

Overview

High Output Seamless Tape Light: 24V DC, 4000K, 100ft reel, 160Lm / ft, 4.5W / ft, IP54 Rated, 90+ CRI, Cuttable every 1.97", Max Run: 16.4'. 100ft Reels (IP54) Include: Attached 6ft Lead Wire / (5) TL-CONKIT / (5) TL-BLKS / (5) TL-2PWR-HD.

COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.

Also known as: 714176032993, HTL-COB-WH-100, ALGHTLCOBWH100

Specifications

Length: 100 ft
Volts DC: 24
Color Temperature: 2700 (Warm White)
Wattage: 4.400
Light Technology: LED
Dimmable: Yes
Length: 100 ft
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts DC: 24
Wattage: 4.400
Dimmable: Yes