35W LED Post Top Retrofit Lamp, 40K

Item #: 2131933

Cat #: LED-8033E40D-G7

UPC: 844006077167

$ 69.51 EA
Company wide:
0 in stock
Documents & Guides
LED Post Top Retrofit Lamp, 35 Watt, 5290 Lumens, 4000K, E26 Base, Dimmable, Replaces 175W HID

Overview

LED Post Top Retrofit Lamp, 35 Watt, 5290 Lumens, 4000K, E26 Base, Dimmable, Replaces 175W HID
Also known as: 844006077167, LED-8033E40D-G7, LGDLED8033E40DG7

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Lumens: 5200
Light Technology: LED
Dimmable: Yes
Wattage: 35
Lumens: 5200
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED