LED High Bay Retrofit

Item #: 2131932

Cat #: LED-8132M40D

UPC: 844006079970

Company wide:
0 in stock
Documents & Guides
LED High Bay Retrofit, 120/277V (Also works on 208V & 240V), 135W (Replaces Up To 400W HID), Base: EX39, Lumens: 18,600, Color Temperature: 4000K, Length: 10", Width: 8.7". Dual stage MOV protection w/ integrated 10ka surge. “D” models continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors. DLC Code: S-THOIWL. Note: OPEN FIXTURE ONLY

Overview

LED High Bay Retrofit, 120/277V (Also works on 208V & 240V), 135W (Replaces Up To 400W HID), Base: EX39, Lumens: 18,600, Color Temperature: 4000K, Length: 10", Width: 8.7". Dual stage MOV protection w/ integrated 10ka surge. “D” models continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors. DLC Code: S-THOIWL. Note: OPEN FIXTURE ONLY
Also known as: 844006079970, LED-8132M40D, LGDLED8132M40D

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Volts AC: 240, 208
Wattage: 135
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Lumens: 18600
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Volts AC: 240, 208
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Lumens: 18600
Color Rendering Index (CRI): 80
Wattage: 135
Dimmable: Yes
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)