2' x 4' LED Troffer, 35K

Item #: 2131868

Cat #: PT24L61835SADIM

UPC:

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, 80 CRI, 6100 Lumens, 3500K, Diffuse Ribbed Acrylic, Square, Driver with External Dimming Wires

Overview

2 Ft. x 4 Ft. LED Troffer, 80 CRI, 6100 Lumens, 3500K, Diffuse Ribbed Acrylic, Square, Driver with External Dimming Wires
Also known as: PT24L61835SADIM, HEWPT24L61835SADIM

Specifications

Lumens: 6100
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 6100
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Width: 24 in, 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED