LED Driver

Item #: 2131785

Cat #: XI180C125V200BSF2M

UPC: 781087162552

$ 89.61 EA
Company wide:
32 in stock
Documents & Guides
Dimmable LED Driver with SimpleSet (Programmable replacement LED driver), 120/277 Volt AC Input, 70-210 Volt DC Output, 0.1 - 1.25A, 200-Watt Output. Signify 12NC: 929001782813. ***Programming Requires an External Device and Software Package available at Platt. Contact your local Platt Branch for more information. Application: • Area • Roadway • Parking garages • Floodlights

Overview

Dimmable LED Driver with SimpleSet (Programmable replacement LED driver), 120/277 Volt AC Input, 70-210 Volt DC Output, 0.1 - 1.25A, 200-Watt Output. Signify 12NC: 929001782813. ***Programming Requires an External Device and Software Package available at Platt. Contact your local Platt Branch for more information. Application: • Area • Roadway • Parking garages • Floodlights

Long-lasting and low maintenance, LED-based light sources are an excellent solution for all lighting applications. For optimal performance, these solutions require reliable drivers matching the long lifetime of the LEDs. The Advance Xitanium LED outdoor driver portfolio offers a range of products specially designed to operate LED solutions in outdoor applications. These drivers
are designed for hard-wired integration into outdoor luminaires for the most rugged applications. They operate to specification under wide temperature
and electrical ranges to ensure reliability.

Also known as: 781087162552, XI180C125V200BSF2M, ADVXI180C125V200BS

Specifications

Family / Style: Xitanium
Type: LED Driver, 0-10V Dimming
Wattage: 200
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Xitanium
Wattage: 200
Dimmable: Yes
Type: LED Driver, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277