
75/60/45W LED Wall Pack, 30/40/50K, Bronze
Item #: 2131772
Cat #: KT-WPLED75PS-M3-8CSB-VDIM
UPC: 843654141862
$ 125.00 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Documents & Guides
75/60/45 Watt LED Adjustable Wall Pack, Color Select 3000K/4000K/5000K, Bronze
Overview
75/60/45 Watt LED Adjustable Wall Pack, Color Select 3000K/4000K/5000K, Bronze
Also known as: 843654141862, KT-WPLED75PS-M3-8CSB-VDIM, KEYKTWPLED75PSM38C
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 75, 45, 60, Selectable |
| Color: | Bronze |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Wattage: | 75, 45, 60, Selectable |
| Light Technology: | LED |