Medium LED Flood Light, 30/40/50K, Bronze

Item #: 2131731

Cat #: SMF5-12L

UPC: 765364048616

$ 153.17 EA
Company wide:
38 in stock
Documents & Guides
Medium LED Flood Light, 120-277V, Selectable Lumens: 5,000 - 12,000, Selectable Color Temperature: 3000K/4000K/5000K, Selectable Photocontrol, Heavy Duty Knuckle and Trunnion Mount Included, Bronze

Overview

Medium LED Flood Light, 120-277V, Selectable Lumens: 5,000 - 12,000, Selectable Color Temperature: 3000K/4000K/5000K, Selectable Photocontrol, Heavy Duty Knuckle and Trunnion Mount Included, Bronze

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life.

Also known as: 765364048616, SMF5-12L, ATASMF512L *

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 5000, 12000, Selectable
Type: Photocontrol
Mounting: Trunnion, Knuckle
Color Rendering Index (CRI): 80
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Photocontrol
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Lumens: 5000, 12000, Selectable
Mounting: Trunnion, Knuckle
Color: Bronze