This product has been discontinued.

Selectable Large LED Flood Light
Item #: 2131729
Cat #: SLF10-20L
UPC: 765364049897
$ 222.71 EA
Company wide:
15
in stock
Discontinued
Documents & Guides
Selectable Large LED Flood Light, 120-277V, Selectable Lumens: 10,000 - 20,000, Selectable Color Temperature: 3000K/4000K/5000K, Selectable Photocontrol, Heavy Duty Trunnion & Slipfitter Mount Included, Bronze. Replace up to 250W/400W MH.
Overview
Selectable Large LED Flood Light, 120-277V, Selectable Lumens: 10,000 - 20,000, Selectable Color Temperature: 3000K/4000K/5000K, Selectable Photocontrol, Heavy Duty Trunnion & Slipfitter Mount Included, Bronze. Replace up to 250W/400W MH.
Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life.
Also known as: 765364049897, SLF10-20L, ATASLF1020L *
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 70 |
| Type: | Photocontrol |
| Mounting: | Trunnion, Knuckle |
| Lumens: | 10000, 20000, Selectable |
| Color: | Bronze |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocontrol |
| Lumens: | 10000, 20000, Selectable |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 70 |
| Mounting: | Trunnion, Knuckle |
| Color: | Bronze |