3-Gang Quick Wire Backplate with Single Pole Simple Rocker Switch, White

Item #: 2131727

Cat #: DS-BS3X-WHNL-UCQ

UPC: 853006008880

$ 50.09 EA
Company wide:
84 in stock
Documents & Guides
3-Gang Quick Wire Backplate with Single Pole Simple Rocker Switch, 15 Amp, Single-Pole, 3-Way & 4-Way Circuits, 6.57" x 1.77" x 1.70", White ***Faceplate Sold Separately***

Overview

3-Gang Quick Wire Backplate with Single Pole Simple Rocker Switch, 15 Amp, Single-Pole, 3-Way & 4-Way Circuits, 6.57" x 1.77" x 1.70", White ***Faceplate Sold Separately***

Deako created the industry's first plug-n-play light switch to make lighting customization more accessible. With Deako, your home is future-proof. The Deako Lighting system is typically installed during the construction phase of new-build homes. It consists of three elements. The first is the Deako backplate which an electrician wires into a junction box just like any other light switch. Second is the Deako Simple Rocker Switch, which can easily be switched out by anyone with any other Deako plug-n-play switch. Last, is the screwless faceplate. This lighting system makes it easy for homeowners to personalize their homes with the switches they want.

Also known as: 853006008880, DS-BS3X-WHNL-UCQ, DKODSBS3XWHNLUCQ

Specifications

Gangs: 3
Amps: 15
Color: White
Gangs: 3
Color: White
Amps: 15