6G25/LED/CL/927/120V/2PK

Item #: 2131688

Cat #: S21245

UPC: 045923205606

$ 6.68 EA
Clearance
Price good while supplies last
Company wide:
113 in stock
Documents & Guides
6 Watt G25 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt; 2 Pack

Overview

6 Watt G25 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt; 2 Pack

Satco's S21245 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205606, S21245, SATS21245

Features & Benefits

  • MOL: 4.45 inches, MOD: 3.15 inches
  • Medium Base
  • Clear Finish
  • G25 Lamp Shape
  • 2700K Warm White Light

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 6
Light Technology: LED
Lumens: 500
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Dimmable: Yes