Cushion Grip Screwdriver Set, 6 Piece

Item #: 2131659

Cat #: MT200-6

UPC: 045242600212

$ 54.97 EA
Company wide:
134 in stock
Documents & Guides
Cushion Grip Screwdriver Set, 6 Piece, Includes: #1 Phillips 3" Cushion Grip Screwdriver, #2 Phillips 4" Cushion Grip Screwdriver, #3 Phillips 6" Cushion Grip Screwdriver, 1/4" Slotted 4" Cushion Grip Screwdriver, 5/16" Slotted 6" Cushion Grip Screwdriver, 3/16" Cabinet 6" Cushion Grip Screwdriver

Overview

Cushion Grip Screwdriver Set, 6 Piece, Includes: #1 Phillips 3" Cushion Grip Screwdriver, #2 Phillips 4" Cushion Grip Screwdriver, #3 Phillips 6" Cushion Grip Screwdriver, 1/4" Slotted 4" Cushion Grip Screwdriver, 5/16" Slotted 6" Cushion Grip Screwdriver, 3/16" Cabinet 6" Cushion Grip Screwdriver

Our Milwaukee® Cushion Grip Screwdriver Sets (USA) are manufactured to give the professional the best-fitting screwdriver with max grip. Our screwdriver tips are custom machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength, boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size, including Phillips, slotted, and cabinet tips. The 4-Piece and 6-Piece sets include screwdrivers offered in 3-inch, 4-inch, and 6-inch shank lengths. Our Milwaukee Cushion Grip Screwdriver Sets are made in the USA with cutting-edge manufacturing technology and the highest-quality, USA-sourced materials all backed by a complete Lifetime Guarantee.

Also known as: 045242600212, MT200-6, MILMT2006

Specifications

Type: Phillips, Slotted, Cabinet
Type: Phillips, Slotted, Cabinet