Diagonal Cutting Pliers, 8"

Item #: 2131657

Cat #: MT558

UPC: 045242595556

$ 41.22 EA
Company wide:
189 in stock
Documents & Guides
Diagonal Cutting Pliers, 8 Inch Length, Comfort Grip

Overview

Diagonal Cutting Pliers, 8 Inch Length, Comfort Grip

Our Milwaukee® Diagonal Cutting Pliers (USA) deliver the easiest cuts and a lasting edge for the professional user. Our pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like wires, screws, and other common hardware. Our diagonal cutting pliers deliver the confidence of a long cut life with a laser-hardened edge. Our diagonal cutting pliers are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. The pliers are tether ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. Our Diagonal Cutting Pliers are available in sizes of 6-inch, 7-inch, and 8-inch. Our Milwaukee Diagonal Cutting Pliers are made in USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.

Also known as: 045242595556, MT558, MILMT558

Specifications

Length: 8 in
Length: 8 in