9" Lineman's Pliers with Crimper and Bolt Cutter

Item #: 2131652

Cat #: MT550C

UPC: 045242595501

$ 59.97 EA
Company wide:
22 in stock
Documents & Guides
9" Lineman's Pliers with Crimper and Bolt Cutter, Comfort Grip Type

Overview

9" Lineman's Pliers with Crimper and Bolt Cutter, Comfort Grip Type

Our Milwaukee® 9” Lineman’s Pliers with Crimper and Bolt Cutter (USA) are designed with the Electrician in mind, delivering the easiest cuts and a lasting edge. Our pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like wires and common hardware. Our Lineman’s cutting pliers deliver the confidence of a long cut life and maximum grip with laser-hardened edges and teeth. Our Lineman’s Pliers are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. To complete common electrical applications with fewer tools, our pliers include an integrated crimper for insulated and non-insulated terminals and #6 and #8 bolt cutters. For additional versatility, our Lineman’s Pliers include a reaming head for ½-inch to 1-inch conduit and a straight fish tape puller. Our pliers are tether ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. Our Milwaukee Lineman’s Pliers are made in USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.

Also known as: 045242595501, MT550C, MILMT550C

Specifications

Length: 9 in
Length: 9 in