8" Long Nose Pliers

Item #: 2131647

Cat #: MT505

UPC: 045242595457

$ 34.97 EA
Company wide:
215 in stock
Documents & Guides
8" Long Nose Pliers, Dipped Handle

Overview

8" Long Nose Pliers, Dipped Handle

Our Milwaukee® 8" Long Nose Pliers (USA) provide professionals with a tool that delivers the best grip and easiest cuts. Our needle nose pliers feature cross-hatched, laser-hardened teeth for maximum grip when pulling or twisting. The optimized pivot point is designed to give the best leverage during tough cuts. Our long-nose pliers are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. For additional versatility, our pliers feature a reaming head for ½-inch to 1-inch conduit and a fish tape puller. Our pliers are tether ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. Our Milwaukee Long Nose Pliers are made in USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.

Also known as: 045242595457, MT505, MILMT505

Specifications

Length: 8 in
Length: 8 in