9IN LINEMANS DIPPED GRIP PLIERS W/ THREAD CLEANER (USA)

Item #: 2131646

Cat #: MT500T

UPC: 045242595440

$ 46.97 EA
Company wide:
6 in stock
Documents & Guides
9IN LINEMANS DIPPED GRIP PLIERS W/ THREAD CLEANER (USA)

Overview

9IN LINEMANS DIPPED GRIP PLIERS W/ THREAD CLEANER (USA)

Our Milwaukee® 9” Lineman’s Pliers with Thread Cleaner (USA) are designed with Power Utility Lineman in mind delivering the easiest cuts and a lasting edge. Our pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like ACSR, hard wire, and soft wire. Our cutting pliers deliver the confidence of a long cut life and maximum grip with laser-hardened edges and teeth. Our Lineman’s Pliers are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. To complete common utility applications with fewer tools, our pliers include an integrated thread cleaner. Our pliers are tether ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. Our Milwaukee Lineman’s Pliers are made in USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.

Also known as: 045242595440, MT500T, MILMT500T

Specifications

Length: 9 in
Length: 9 in