9" Lineman's Pliers

Item #: 2131644

Cat #: MT500

UPC: 045242595426

$ 39.97 EA
Company wide:
292 in stock
Documents & Guides
9" Lineman's Pliers, Dipped Grip Handles

Overview

9" Lineman's Pliers, Dipped Grip Handles

Our Milwaukee® 9” Lineman’s Pliers (USA) deliver the easiest cuts and a lasting edge for the professional user. Our pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like ACSR, hard wire, and soft wire. Our cutting pliers feature laser-hardened edges and teeth for a long cut life and maximum grip. Our Lineman’s Pliers are engineered to deliver the smoothest open and close experience from the start with no break-in period required. For additional versatility, our Lineman’s Pliers include a reaming head for ½-inch to 1-inch conduit and a fish tape puller. Our pliers are tether ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. Our Milwaukee Lineman’s Pliers are made in USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.

Also known as: 045242595426, MT500, MILMT500

Specifications

Length: 9 in
Length: 9 in