M18 Fuel™ 1/4" Hex Impact Driver w/ One-Key™

Item #: 2131560

Cat #: 2957-20

UPC: 045242637898

$ 249.00 EA
Company wide:
10 in stock
Documents & Guides
M18 Fuel™ 1/4" Hex Impact Driver w/ One-Key™, 4-Mode Drive Control, Cordless, Powerstate™ Brushless Motor, Includes Belt Clip

Overview

M18 Fuel™ 1/4" Hex Impact Driver w/ One-Key™, 4-Mode Drive Control, Cordless, Powerstate™ Brushless Motor, Includes Belt Clip

Our M18 FUEL™ ¼” Hex Impact Driver w/ One-Key™ is the MOST POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. Our POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. Our M18™ REDLITHIUM™ Battery Packs deliver more work per charge and more work over the life of the pack. Our 4-mode drive control provides operators with greater control over output speed and power. The self-tapping screw mode provides faster installation time, shutting the hex driver down as soon as the fastener is seated to reduce damage to fasteners and materials. With ONE-KEY™, you gain the ability to Customize, Track and Manage your impact driver. ONE-KEY™ technology also allows you to save up to 4 task settings directly to the tool. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment. This new impact driver also features Tri-LED lighting, illuminating the area of work while eliminating shadows. Our M18 FUEL™ ¼” Hex Impact Driver is part of our M18™ system which is fully compatible with over 250+ solutions.

Also known as: 045242637898, 2957-20, MIL295720

Specifications

Height: 8 in
Length: 4.50 in
Height: 8 in
Length: 4.50 in