
Split Grounding Bushing, 4", 14 - 2/0 AWG, Zinc Die Cast
Item #: 2131553
Cat #: 559
UPC: 018997993182
$ 59.61 EA
Company wide:
0
in stock
Documents & Guides
Split Grounding Bushing, 4 Inch Diameter, 14 - 2/0 AWG, Zinc Die Cast, For Use With Threaded or Unthreaded Rigid/IMC/EMT Conduit
Overview
Split Grounding Bushing, 4 Inch Diameter, 14 - 2/0 AWG, Zinc Die Cast, For Use With Threaded or Unthreaded Rigid/IMC/EMT Conduit
Arlington’s 550 series zinc diecast split grounding bushings deliver convenience and time-savings. They’re split to allow the addition of a bushing AFTER conductors are installed in the conduit.
Also known as: 018997993182, 559, ARL559
Specifications
| Diameter: | 4 in |
| Allowable Gauge Range: | 14 - 2/0 |
| Material: | Zinc Die Cast |
| Insulation: | Insulated |
| Diameter: | 4 in |
| Material: | Zinc Die Cast |
| Allowable Gauge Range: | 14 - 2/0 |
| Insulation: | Insulated |