20V MAX* XR® 1/4" 3-Speed Impact Driver (Tool Only)

Item #: 2131513

Cat #: DCF845B

UPC: 885911893145

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® 1/4" 3-Speed Impact Driver (Tool Only), Includes Belt Hook

Overview

20V MAX* XR® 1/4" 3-Speed Impact Driver (Tool Only), Includes Belt Hook

This 20V MAX* XR® ¼ in. 3-Speed Impact Driver is lightweight yet powerful with a brushless motor that delivers 1,825 in-lbs. of max torque to drive large diameter screws. The 3-speed switch allows for increased user control and precision for various applications to help maximize versatility on the jobsite. Maintain productivity in low-light spots with a 3-LED on-board work light that helps to illuminate dimly lit workspaces. This cordless impact driver comes Chip Ready™ (chip sold separately) to track the tool's location with the DEWALT® TOOL CONNECT™ Site Manager App. Battery and charger sold separately.

Also known as: 885911893145, DCF845B, DEWDCF845B

Specifications

Length: 5.1 in
Volts AC: 20
Length: 5.1 in
Volts AC: 20