Torx® Precision Screwdriver Set, 8 Pc

Item #: 2131315

Cat #: 85617

UPC: 092644856174

$ 29.97 EA
Company wide:
173 in stock
Documents & Guides
Precision Screwdrivers Feature Rotating Caps For Optimum And Precise Control, Screwdriver Set Has Color Coded Rings And Hot Stamped Cap Markings For Quick Identification, Set Contains Phillips #00, #0 (Cat. Nos 6222, 6233); Slotted 3/32-Inch (2.5 Mm), 1/8-Inch (3 Mm) (Cat. Nos. 6243, 6254); Tamperproof Torx® T6H, T8H, T10H And T15H (Cat. Nos. 6303, 6313, 6323, 6333), Cushion-Grip™ Handles For Maximum Comfort When Working On Small Equipment, Over-Sized Cap Markings For Quick Identification Of Tip Size, Heat Treated And Precision-Machined Tips For Greater Strength, Compatible With Terminal Blocks, Electronics, Small Home Appliances, Security Systems, Small Electronics And More, Torx® Is A Registered Trademark Of Acument Intellectual Properties, LLC

Overview

Precision Screwdrivers Feature Rotating Caps For Optimum And Precise Control, Screwdriver Set Has Color Coded Rings And Hot Stamped Cap Markings For Quick Identification, Set Contains Phillips #00, #0 (Cat. Nos 6222, 6233); Slotted 3/32-Inch (2.5 Mm), 1/8-Inch (3 Mm) (Cat. Nos. 6243, 6254); Tamperproof Torx® T6H, T8H, T10H And T15H (Cat. Nos. 6303, 6313, 6323, 6333), Cushion-Grip™ Handles For Maximum Comfort When Working On Small Equipment, Over-Sized Cap Markings For Quick Identification Of Tip Size, Heat Treated And Precision-Machined Tips For Greater Strength, Compatible With Terminal Blocks, Electronics, Small Home Appliances, Security Systems, Small Electronics And More, Torx® Is A Registered Trademark Of Acument Intellectual Properties, LLC

Klein Tools 8-Piece Precision Screwdriver Set helps get the job done when precision is key. These tools have all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 2 flat tip screwdrivers, 2 Phillips screwdrivers and 4 TORX® screwdrivers. Individual screwdrivers also sold separately.

Also known as: 092644856174, 85617, KLE85617

Features & Benefits

  • Precision Screwdrivers feature rotating caps for optimum and precise control
  • Screwdriver Set has color coded rings and hot stamped cap markings for quick identification
  • Set contains Phillips #00, #0 (Cat. Nos 6222, 6233); Slotted 3/32-Inch (2.5 mm), 1/8-Inch (3 mm) (Cat. Nos. 6243, 6254); Tamperproof TORX® T6H, T8H, T10H and T15H (Cat. Nos. 6303, 6313, 6323, 6333)
  • Cushion-Grip™ handles for maximum comfort when working on small equipment
  • Over-sized cap markings for quick identification of tip size

Specifications

Color: Black/Yellow
Color: Black/Yellow