3
more

$ 19.97 EA
Company wide:
23
in stock
Documents & Guides
Precision Screwdrivers Feature Rotating Caps For Optimum And Precise Control, Color Coded Rings For Easy Spotting Of Each Tip Type, Over-Sized Cap Markings For Quick Identification Of Tip Size, Cushion-Grip™ Handles For Maximum Comfort When Working On Small Equipment, Heat Treated And Precision-Machined Tip For Greater Strength, Set Contains Phillips #0, #00 Tip (Cat. Nos. 6222, 6233) And Slotted Tip 3/32-Inch (2.5 Mm), 1/8-Inch (3 Mm) (Cat Nos. 6243, 6254) Screwdrivers, Compatible With Terminal Blocks, Electronics, Small Home Appliances, And More
Overview
Precision Screwdrivers Feature Rotating Caps For Optimum And Precise Control, Color Coded Rings For Easy Spotting Of Each Tip Type, Over-Sized Cap Markings For Quick Identification Of Tip Size, Cushion-Grip™ Handles For Maximum Comfort When Working On Small Equipment, Heat Treated And Precision-Machined Tip For Greater Strength, Set Contains Phillips #0, #00 Tip (Cat. Nos. 6222, 6233) And Slotted Tip 3/32-Inch (2.5 Mm), 1/8-Inch (3 Mm) (Cat Nos. 6243, 6254) Screwdrivers, Compatible With Terminal Blocks, Electronics, Small Home Appliances, And More
Klein Tools 4-Piece Precision Screwdriver Set includes 2 flat tip screwdrivers and 2 Phillips screwdrivers to help get the job done when precision is key. This tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. Screwdrivers also sold separately.
Also known as: 092644856150, 85615, KLE85615
Features & Benefits
- Precision Screwdrivers feature rotating caps for optimum and precise control
- Color coded rings for easy spotting of each tip type
- Over-sized cap markings for quick identification of tip size
- Cushion-Grip™ handles for maximum comfort when working on small equipment
- Heat treated and precision-machined tip for greater strength
Specifications
| Color: | Black/Yellow |
| Color: | Black/Yellow |