2-IN-1 INSULATED SCREWDRIVER

Item #: 2131306

Cat #: 32581INS

UPC: 092644323157

$ 14.97 EA
Company wide:
42 in stock
Documents & Guides
2-IN-1 INSULATED SCREWDRIVER

Overview

2-IN-1 INSULATED SCREWDRIVER

Klein Tools insulated electronics screwdrivers are designed for precision work, and feature a swivel cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip™ handles offer outstanding comfort and control. Insulated barrel with 1000V insulation that includes two double-ended bits that exceed ANSI and ASTM standards.

Also known as: 092644323157, 32581INS, KLE32581INS

Features & Benefits

  • Precision Insulated Screwdriver with 1000V insulation features 2 bits in one tool
  • Includes #0 Phillips and 1/8-Inch Slotted bits
  • Handle and bits have a 1000V insulation rating and meet or exceed ASTM F1505 standard
  • Interchangeable shaft for quick bit changeouts
  • Blade securely locks into handle

Specifications

Color: Black/Orange
Color: Black/Orange