4' T8 LED Lamp, 50K

Item #: 2131181

Cat #: 579334

UPC: 046677579333

$ 8.97 EA
Company wide:
0 in stock
Documents & Guides
LED MainsFit (UL Type B) CorePro T8 LED, 9.9 Watt, 120-277 Volt, Bulb: T8 (Frosted Glass), Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1600, Beam Angle: 240°, CRI: 80, Color Temperature: 5000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), 6NC 579334, 12NC 929003523904, Product Name: 9.9T8/COR/48-850/MF16/G/DIM 25/1.

Overview

LED MainsFit (UL Type B) CorePro T8 LED, 9.9 Watt, 120-277 Volt, Bulb: T8 (Frosted Glass), Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1600, Beam Angle: 240°, CRI: 80, Color Temperature: 5000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), 6NC 579334, 12NC 929003523904, Product Name: 9.9T8/COR/48-850/MF16/G/DIM 25/1.

Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.

Also known as: 046677579333, 579334, PHI9.9T8COR48850MF

Specifications

Color Temperature: 5000 (Bright White)
Color: Frosted
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Wattage: 9.900
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Angle: 240°
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color: Frosted
Material: Plastic
Lumens: 1600
Wattage: 9.900
Type: Ballast Bypass (Type B)
Angle: 240°