LED Driver, 1500mA, Programmable, 120-277V, 55 Watt

Item #: 2131138

Cat #: D15CC55UNVPW-C010C

UPC: 768386653400

Company wide:
0 in stock
Documents & Guides
LED Programmable Driver, 1500 mA, 55 Watt, 120-277 Volt, 0-10V Dimming

Overview

LED Programmable Driver, 1500 mA, 55 Watt, 120-277 Volt, 0-10V Dimming

The EVERLINE® PW family of drivers from Universal Lighting Technologies features wireless programming, dim to off and configurable dimming curves. The EVERLINE PW drivers are one of the most versatile family of drivers in the lighting industry.

Also known as: 768386653400, D15CC55UNVPW-C010C, UNID15CC55UNVPWC01

Specifications

Wattage: 55
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 55
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277