LED AREA LIGHT TYPE III; 240W BRONZE FINISH; 5000K; 120-277 V
Item #: 2131125
Cat #: 65847
UPC: 045923651663
Company wide:
0
in stock
Documents & Guides
No Documents Available
LED AREA LIGHT TYPE III; 240W
BRONZE FINISH; 5000K; 120-277 V
Overview
LED AREA LIGHT TYPE III; 240W
BRONZE FINISH; 5000K; 120-277 V
Also known as: 045923651663, 65847, SAT65847
Specifications
No Specifications Available