6" Fire Rated Round Slim LED Downlight

Item #: 2130820

Cat #: FS-RL675-1100L-DIMTR-120-27K/30K/35K/40K/50K-90-WH

UPC: 194672045565

$ 64.62 EA
Company wide:
174 in stock
Documents & Guides
6" Fire Rated Round Slim LED Downlight, 1100 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, White

Overview

6" Fire Rated Round Slim LED Downlight, 1100 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, White

2 Hours Fire Rated 4” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCT or switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Also known as: 194672045565, FS-RL675-1100L-DIMTR-120-27K/30K/35K/40K/50K-90-WH, ETEFSRL6751100LDIM

Specifications

Type: Fire Rated
Lumens: 1100
Color: White
Diameter: 6 in
Color Rendering Index (CRI): 90+
Color Temperature: 2700 to 5000 (Warm to Cool White)
Type: Fire Rated
Color: White
Color Rendering Index (CRI): 90+
Lumens: 1100
Diameter: 6 in
Color Temperature: 2700 to 5000 (Warm to Cool White)