4" Fire Rated Round Slim LED Downlight

Item #: 2130819

Cat #: FSRL475800LDIMT

UPC: 194672045558

$ 15.89 EA
Company wide:
30 in stock
Documents & Guides
4" Fire Rated Round Slim LED Downlight, 800 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, White

Overview

4" Fire Rated Round Slim LED Downlight, 800 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, White

2 Hours Fire Rated 4” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCT or switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Also known as: 194672045558, FSRL475800LDIMT, ETEFSRL475800LDIMT

Specifications

Lumens: 800
Type: Fire Rated
Color: White
Diameter: 4 in
Color Rendering Index (CRI): 90+
Color Temperature: 2700 to 5000 (Warm to Cool White)
Lumens: 800
Color: White
Color Rendering Index (CRI): 90+
Type: Fire Rated
Diameter: 4 in
Color Temperature: 2700 to 5000 (Warm to Cool White)