SlimFlood Series LED Flood Light, 30/40/50K, Bronze

Item #: 2130816

Cat #: SF100-SCT-S-G2-10-PCB-BZ

UPC: 190096196067

$ 175.49 EA
Company wide:
22 in stock
Documents & Guides
SlimFlood Series LED Flood Light, Slipfitter Mount, 60-80-100W (9540/12320/14800lm), CCT Selectable (3000K, 4000K, 5000K), 120-347V, On Board Photocell, Bronze

Overview

SlimFlood Series LED Flood Light, Slipfitter Mount, 60-80-100W (9540/12320/14800lm), CCT Selectable (3000K, 4000K, 5000K), 120-347V, On Board Photocell, Bronze

The SlimFlood dual select offers energy saving LED technology along with field selectable color and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.

Also known as: 190096196067, SF100-SCT-S-G2-10-PCB-BZ, STOSF100SCTSG210P*

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100, 80, 60, Selectable
Color: Bronze
Volts AC Range: 120 - 347
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Wattage: 100, 80, 60, Selectable
Volts AC Range: 120 - 347