
SlimFlood Series LED Flood Light, 30/40/50K, Bronze
Item #: 2130816
Cat #: SF100-SCT-S-G2-10-PCB-BZ
UPC: 190096196067
$ 175.49 EA
Company wide:
13
in stock
Documents & Guides
SlimFlood Series LED Flood Light, Slipfitter Mount, 60-80-100W (9540/12320/14800lm), CCT Selectable (3000K, 4000K, 5000K), 120-347V, On Board Photocell, Bronze
Overview
SlimFlood Series LED Flood Light, Slipfitter Mount, 60-80-100W (9540/12320/14800lm), CCT Selectable (3000K, 4000K, 5000K), 120-347V, On Board Photocell, Bronze
The SlimFlood dual select offers energy saving LED technology along with field selectable color and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Also known as: 190096196067, SF100-SCT-S-G2-10-PCB-BZ, STOSF100SCTSG210P*
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 100, 80, 60, Selectable |
| Color: | Bronze |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Wattage: | 100, 80, 60, Selectable |
| Volts AC Range: | 120 - 347 |