This product has been discontinued.

$ 65.00 EA
Clearance
Price good while supplies last
Company wide:
88
in stock
Discontinued
Documents & Guides
SlimFlood Series LED Flood Light, Knuckle Mount, 15-35-60W (2370/5320/8700lm), CCT Selectable (3000K, 4000K, 5000K), 120-347V, On Board Photocell, Bronze
Overview
SlimFlood Series LED Flood Light, Knuckle Mount, 15-35-60W (2370/5320/8700lm), CCT Selectable (3000K, 4000K, 5000K), 120-347V, On Board Photocell, Bronze
The SlimFlood dual select offers energy saving LED technology along with field selectable color and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.
Also known as: 190096196043, SF60-SCT-K-G2-10-PCB-BZ, STOSF60SCTKG210PCB
Specifications
| Wattage: | 35, 15, 60, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocell |
| Mounting: | Knuckle |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 347 |
| Wattage: | 35, 15, 60, Selectable |
| Type: | Photocell |
| Color: | Bronze |
| Volts AC Range: | 120 - 347 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Knuckle |
| Light Technology: | LED |